Shop All Lab Needles & Syringes
Scientific Labwares
Vial Decapper, 30mm
Mfr # SWZR-009
Zoro # G8144238
product price: $58.69
/ea
Sold in multiples of 12 for $704.28
$704.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # SWZR-009
- Zoro # G8144238
- Country of Origin Pakistan
- Category Lab Needles & Syringes
Dimensions
Size | 30 mm |
Details
Item | Vial Decapper, 30mm |
Material | Stainless Steel |
Description
Vial Decapper, 30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PP, PK1000 (110186)
- LAB SAFETY SUPPLY Square Bottle, Wide Mouth Bottle, 1.05 gal (49H022)
- CHEMTRONICS Swab, 4 1/2 in L, 5/32 in Dia, PK50 (CX50)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz., Blue, PK4 (F11627-1000)
- SCIENTIFIC LABWARES Vial Decapper, 8mm (SWZR-005)
- SCIENTIFIC LABWARES Dissecting Teasing Needle With Metal Hol (SWZR-213)
- SCIENTIFIC LABWARES Reusable Inoculating Loops And Needle Se (SWZR-212)
- AIR-TITE Syringe, Bulk, 30mL Luer Lock, PK50 (MLB30)
- AIR-TITE Syringe, Bulk, 3mL Luer Lock, PK100 (MLB3-100)
- AIR-TITE Syringe, Bulk, 10mL Luer Lock, PK130 (MLB10)
- AIR-TITE Syringe, Bulk, 60mL Luer Slip, PK25 (MSB60)
- Scientific Labwares Lab Needles & Syringes