Shop All Lab Needles & Syringes
Scientific Labwares
Vial Decapper, 20mm
Mfr # SWZR-008
Zoro # G8144134
product price: $436.99
/ea
Sold in multiples of 12 for $5,243.88
Free Shipping & Returns
$5,243.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # SWZR-008
- Zoro # G8144134
- Country of Origin Pakistan
- Category Lab Needles & Syringes
Dimensions
Size | 20 mm |
Details
Item | Vial Decapper, 20mm |
Material | Stainless Steel |
Description
Vial Decapper, 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 10mL, Pk12 (5YHZ4)
- YSI Lab Grade pH Probe, 1 Meter Cable (1007-1)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- HYDRION pH Strips, Hydrion Spectral, 5.5-8, PK100 (9700)
- SCIENTIFIC LABWARES Vial Decapper, 30mm (SWZR-009)
- SCIENTIFIC LABWARES Reusable Inoculating Loops And Needle Se (SWZR-212)
- SCIENTIFIC LABWARES Dissecting Teasing Needle With Metal Hol (SWZR-213)
- SCIENTIFIC LABWARES Vial Decapper, 8mm (SWZR-005)
- AIR-TITE Syringe, Bulk, 10mL Luer Lock, PK130 (MLB10)
- AIR-TITE Syringe, Bulk, 5mL Luer Slip, PK200 (MSB5)
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK130 (MSB10)
- Scientific Labwares Lab Needles & Syringes