Shop All Lab Needles & Syringes
Scientific Labwares
Vial Decapper, 13mm
Mfr # SWZR-007
Zoro # G8144089
product price: $62.85
/ea
Sold in multiples of 12 for $754.20
$754.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # SWZR-007
- Zoro # G8144089
- Country of Origin Pakistan
- Category Lab Needles & Syringes
Dimensions
Size | 13 mm |
Details
Item | Vial Decapper, 13mm |
Material | Stainless Steel |
Description
Vial Decapper, 13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Cork Stoppers, #12, PK 100 (CST12)
- CORNING PYREX Hydrometer Cylinder, 300 mL, 39 x (2962-300)
- UNITED SCIENTIFIC Neutral Litmus Paper, Vial/100 Strips (LPN100)
- AMSCOPE 12W Fluorescent Ring Light Bulb (FRL12B)
- SCIENTIFIC LABWARES Dissecting Teasing Needle With Metal Hol (SWZR-213)
- SCIENTIFIC LABWARES Vial Decapper, 8mm (SWZR-005)
- SCIENTIFIC LABWARES Vial Decapper, 30mm (SWZR-009)
- SCIENTIFIC LABWARES Reusable Inoculating Loops And Needle Se (SWZR-212)
- CHEMGLASS Syringe, 1mL, PK100 (CG-3080-01)
- UNIVERSAL Moistener, Cup, W/Sponge, 3" (UNV56503)
- NICHIRYO Hand-Held Dispenser, 1.0-5.04ml (21DG-5)
- Scientific Labwares Lab Utensils