Shop All Lab Tongs & Forceps
Scientific Labwares
Thumb-Style Animal Ear Punch, 2mm
Mfr # SWZR-079
Zoro # G8144685
Sold in multiples of 10 for $116.90
$116.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # SWZR-079
- Zoro # G8144685
- Country of Origin Pakistan
- Category Lab Tongs & Forceps
Details
Item | Thumb-Style Animal Ear Punch, 2mm |
Material of Construction | Stainless Steel |
Description
Thumb-Style Animal Ear Punch, 2mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT Scitus Bottle Top Dispenser, 100ml (SCI-100)
- FORTUNA Glass Syringe, Metal Luer Lock, 20 mL (7.140-41)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- RADWAG Analytical Balance (AS 220.R2 PLUS)
- SCIENTIFIC LABWARES High Precision Straight Tapered Ultra Fi (SWZR-049)
- SCIENTIFIC LABWARES High Precision Straight Broad Strong Poi (SWZR-033)
- SCIENTIFIC LABWARES Straight Strong Point Boley Style Forcep (SWZR-054)
- SCIENTIFIC LABWARES High Precision Straight Medium Point Gen (SWZR-048)
- SCIENTIFIC LABWARES Straight Flat Tip Forceps (SWZR-029)
- SCIENTIFIC LABWARES Histology Tweezers, 5.5", Curved, 1.5mm (SWZR-018)
- ZORO SELECT Long Crucible Tongs, SS, 20" L (787-100)
- Scientific Labwares Lab Utensils