Shop All Lab Tongs & Forceps
Scientific Labwares
Thumb-Style Animal Ear Punch, 1mm
Mfr # SWZR-078
Zoro # G8144728
Sold in multiples of 10 for $116.90
$116.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # SWZR-078
- Zoro # G8144728
- Country of Origin Pakistan
- Category Lab Tongs & Forceps
Details
Item | Thumb-Style Animal Ear Punch, 1mm |
Material of Construction | Stainless Steel |
Description
Thumb-Style Animal Ear Punch, 1mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND ESSENTIALS PP Griffin Style Low Form Beakers, Handle, Printed Graduations, 5000mL (3654-5M)
- PROFESSIONAL Test Kit Lead In Water (LW107)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208605-0050)
- DYNALON Dispensing Bottle, 60mL, PK12 (605085-02)
- SCIENTIFIC LABWARES Straight Flat Tip Forceps (SWZR-029)
- SCIENTIFIC LABWARES Histology Tweezers, 5.5", Curved, 1.5mm (SWZR-018)
- SCIENTIFIC LABWARES Essential Lab Tools Starter Pack - Tongs (SWZR-214)
- SCIENTIFIC LABWARES Histology Tweezers, 5.5", Straight, 1.5M (SWZR-020)
- SCIENTIFIC LABWARES High Precision Straight Very Fine Point (SWZR-053)
- SCIENTIFIC LABWARES High Precision Straight Tapered Ultra Fi (SWZR-049)
- ZORO SELECT Tongs, 302 Stainless Steel, 18 In. Long (H-23392)
- Scientific Labwares Lab Tongs & Forceps