Shop All Beakers & Pitchers
Scientific Labwares
Steel Beakers with Rim, Low Form, 5000mL
Mfr # 785-131
Zoro # G1299670
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 304 Stainless Steel
- Capacity 5000 mL
- Finish Brushed Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # 785-131
- Zoro # G1299670
- Country of Origin Pakistan
- Category Beakers & Pitchers
Details
Item | Beaker |
Color | Silver |
Material | 304 Stainless Steel |
Capacity | 5000 mL |
Finish | Brushed Metal |
Description
Steel Beakers with Rim,Low Form,5000mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK12 (WGL025)
- BRANSON Beaker, 4 in. L x 3 in. W x 4 in. H (000-410-055)
- SENSOREX Online pH Transmitter, 0 to 130 Deg (TX2000)
- BARNSTEAD Ultrapure Polisher Cartridge For Smart2P (09.1020)
- SCIENTIFIC LABWARES Griffin Beakers with Lip Stainless 250mL (785-107)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 125mL (785-106)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 500mL (785-108)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 250mL (785-126)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 3000mL (785-130)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 2000mL (785-110)
- CELLTREAT Tissue Culture Flask, 25cm2, PK200 (229330)
- Scientific Labwares Labware