Shop All Beakers & Pitchers
Scientific Labwares
Steel Beakers with Rim, Low Form, 3000mL
Mfr # 785-130
Zoro # G1299704
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 304 Stainless Steel
- Capacity 3000 mL
- Finish Brushed Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # 785-130
- Zoro # G1299704
- Country of Origin Pakistan
- Category Beakers & Pitchers
Details
Item | Beaker |
Color | Silver |
Material | 304 Stainless Steel |
Capacity | 3000 mL |
Finish | Brushed Metal |
Description
Steel Beakers with Rim,Low Form,3000mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTC BIO MTC Bio Screw Cap MacroTube, Sterile, 5 ml, 500 Pack (C2540)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- QORPAK LDPE 2 mil. Clear Zip Bag 3X5, PK1000 (BAG-00004)
- SENSOREX Spear Tip Combination pH Electrode BNC Connecter (S175CD/BNC)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 1000mL (785-128)
- SCIENTIFIC LABWARES Graduated Beakers with Handles 1000mL (785-112)
- SCIENTIFIC LABWARES Griffin Beakers with Lip Stainless 250mL (785-107)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 3-1/4 QT (785-104)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 125mL (785-106)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 2-1/8 QT (785-102)
- DYNALON Beaker W/Handle, Low-Form, 5000mL (326495-5000)
- Scientific Labwares Beakers & Pitchers