Shop All Beakers & Pitchers
Scientific Labwares
Steel Beakers with Rim, Low Form, 2000mL
Mfr # 785-129
Zoro # G1299643
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 304 Stainless Steel
- Capacity 2000 mL
- Finish Brushed Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # 785-129
- Zoro # G1299643
- Country of Origin Pakistan
- Category Beakers & Pitchers
Details
Item | Beaker |
Color | Silver |
Material | 304 Stainless Steel |
Capacity | 2000 mL |
Finish | Brushed Metal |
Description
Steel Beakers with Rim,Low Form,2000mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Trinocular Zoom Stereo Microscope Head (SM745T)
- CORNING PYREX Replacement 3 L Beaker without Han (1010-BO)
- DYNALON Translucent/ Blue 500mL Wash Bottle, 5 Pack (3YJX1)
- QORPAK Specimen Mailer, w/Bottle, 4 oz, PK24 (PLC-03641)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 250mL (785-126)
- SCIENTIFIC LABWARES Graduated Beakers with Handles 1000mL (785-112)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 500mL (785-127)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 2-1/8 QT (785-102)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 3-1/4 QT (785-104)
- SCIENTIFIC LABWARES Ingredient Beaker Cover, 1-1/4 QT (785-101)
- GLOBE SCIENTIFIC Beaker, 100mL, PP (601803-1)
- Scientific Labwares Beakers & Pitchers