Shop All Beakers & Pitchers
Scientific Labwares
Steel Beakers with Rim, Low Form, 1000mL
Mfr # 785-128
Zoro # G1299695
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 304 Stainless Steel
- Capacity 1000 mL
- Finish Brushed Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # 785-128
- Zoro # G1299695
- Country of Origin Pakistan
- Category Beakers & Pitchers
Details
Item | Beaker |
Color | Silver |
Material | 304 Stainless Steel |
Capacity | 1000 mL |
Finish | Brushed Metal |
Description
Steel Beakers with Rim,Low Form,1000mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glass Stirring Rod, 10 In, PK12 (GRPL10)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- ZORO SELECT Spoon, 70mL (H36809-0040)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EG BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EG-ESDBLK)
- SCIENTIFIC LABWARES Beakers with Handles Stainless Steel 3QT (785-113)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 3-1/4 QT (785-104)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 500mL (785-108)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 500mL (785-127)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 2-1/8 QT (785-102)
- SCIENTIFIC LABWARES Ingredient Beaker Cover, 1-1/4 QT (785-101)
- DIAMOND ESSENTIALS PMP Griffin Style Low Form Beakers, Printed Graduations, 5000mL (3652-5M)
- Scientific Labwares Labware