Shop All Microbiology Media
Scientific Labwares
Spatula, Flat End + Bent End, 8"
Mfr # SWZR-073
Zoro # G8144633
product price: $6.79
/ea
Sold in multiples of 12 for $81.48
$81.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # SWZR-073
- Zoro # G8144633
- Country of Origin Pakistan
- Category Microbiology Media
Dimensions
Size | 8 in. |
Details
Material | Stainless Steel |
Item | Spatula, Flat End + Bent End, 8" |
Description
Spatula, Flat End + Bent End, 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, 500mL, Assorted, PK6 (F11716-0050)
- SP SCIENCEWARE LABORATORY BASKET 3.5X6X14 COATED STEEL (H16765-0000)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159012)
- BENCHMARK SCIENTIFIC Block, Pcr Plate Skirted/Non-Skirted (BSWPCR1)
- SCIENTIFIC LABWARES Heavy Duty Stainless Steel Spatula/Scrap (SWZR-164)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-147)
- SCIENTIFIC LABWARES Lab Spatula With Insulated Grip, 12" (SWZR-156)
- SCIENTIFIC LABWARES Oblong Instruments/Drying Trays (785-124)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-148)
- SCIENTIFIC LABWARES Lab Spatula With Insulated Grip, 8" (SWZR-154)
- GLOBE SCIENTIFIC Loop, 10uL, Needle, Rigid, PK500 (2865)
- Scientific Labwares Microbiology Media