Shop All Lab Tongs & Forceps
Scientific Labwares
Plier-Style Animal Ear Punch, 2mm
Mfr # SWZR-081
Zoro # G8144694
Sold in multiples of 10 for $226.90
$226.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # SWZR-081
- Zoro # G8144694
- Country of Origin Pakistan
- Category Lab Tongs & Forceps
Details
Item | Plier-Style Animal Ear Punch, 2mm |
Material of Construction | Stainless Steel |
Description
Plier-Style Animal Ear Punch, 2mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Stainless Steel Type-K Probe (4014)
- BLACKBURN SAMPLING Coliwasa Sampler, 10PK (DRM152)
- BEL-ART Bel-Art Polyethylene 60ml (2oz) Indicator Bottles, 12/PK (F11662-0000)
- CHEMGLASS Syringe, 1mL, PK100 (CG-3080-01)
- SCIENTIFIC LABWARES Straight Broad Strong Tip General Applic (SWZR-032)
- SCIENTIFIC LABWARES Fine Precision Medium Tipped Tweezers/Fo (SWZR-056)
- SCIENTIFIC LABWARES High Precision Straight Broad Strong Poi (SWZR-033)
- SCIENTIFIC LABWARES Plier-Style Animal Ear Punch, 1mm (SWZR-080)
- SCIENTIFIC LABWARES Essential Lab Tools Starter Pack - Tongs (SWZR-214)
- SCIENTIFIC LABWARES Straight Strong Point Boley Style Forcep (SWZR-054)
- AFS Dressing Forcep 8" (640400)
- Scientific Labwares Lab Utensils