Shop All Lab Tongs & Forceps
Scientific Labwares
Plier-Style Animal Ear Punch, 1mm
Mfr # SWZR-080
Zoro # G8144676
product price: $22.69
/ea
Sold in multiples of 10 for $226.90
$226.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # SWZR-080
- Zoro # G8144676
- Country of Origin Pakistan
- Category Lab Tongs & Forceps
Details
Item | Plier-Style Animal Ear Punch, 1mm |
Material of Construction | Stainless Steel |
Description
Plier-Style Animal Ear Punch, 1mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK21 (RST5A-H)
- WHEATON Straight Plug Stoppers, Silicone, PK100 (224100-178)
- CAFRAMO Mixing Impeller, Square Blade (A150)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid 10 Percent, 60 mL (HA6310-B)
- SCIENTIFIC LABWARES Straight Broad Strong Tip General Applic (SWZR-028)
- SCIENTIFIC LABWARES Histology Tweezers, 5.5", Straight, 1.5M (SWZR-020)
- SCIENTIFIC LABWARES High Precision Straight Broad Strong Poi (SWZR-033)
- SCIENTIFIC LABWARES High Precision Straight Very Fine Point (SWZR-053)
- SCIENTIFIC LABWARES Straight Flat Tip Forceps (SWZR-029)
- SCIENTIFIC LABWARES High Precision Straight Medium Point Gen (SWZR-048)
- SCIENTIFIC LABWARES Thumb-Style Animal Ear Punch, 2mm (SWZR-079)
- Scientific Labwares Lab Tongs & Forceps