Shop All Microbiology Media
Scientific Labwares
Oblong Instruments/Drying Trays
Mfr # 785-122
Zoro # G1299853
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # 785-122
- Zoro # G1299853
- Country of Origin Pakistan
- Category Microbiology Media
Details
Material | 304 Stainless Steel |
Item | Oblong Instruments/Drying Trays |
Color | Silver |
Description
Oblong Instruments/Drying Trays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS P-Toluenesulfonic Acid, 25g (T0267-25G)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 100mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300100)
- KIMBLE CHASE Cap, Polyethylene Liner, 20-400, PK144 (75202G-20400)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #12, PK 5 (RST12-S)
- SCIENTIFIC LABWARES Oblong Instruments/Drying Trays (785-124)
- SCIENTIFIC LABWARES Spatula, Flat End + Bent End, 8" (SWZR-073)
- SCIENTIFIC LABWARES Heavy Duty Stainless Steel Spatula/Scrap (SWZR-164)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-148)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-146)
- SCIENTIFIC LABWARES Lab Spatula With Insulated Grip, 12" (SWZR-156)
- UNITED SCIENTIFIC Inoculating Loop, Aluminum (INL703-AL)
- Scientific Labwares Microbiology Media