Shop All Lab Crucibles
Scientific Labwares
Moisture Free Sample Box, Aluminum
Mfr # 790-136
Zoro # G7901157
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 298 mL
- Color Silver
- Material Aluminum
- Diameter 88.9 mm
- Application Soil Analysis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # 790-136
- Zoro # G7901157
- Country of Origin Pakistan
- Category Lab Crucibles
Dimensions
Diameter | 88.9 mm |
Height | 48.3 mm |
Size | 298 mL |
Overall Height | 48.26 mm |
Details
Item | Moisture Free Sample Box |
Capacity | 298 mL |
Color | Silver |
Material | Aluminum |
Application | Soil Analysis |
For Use With | General Lab |
Finish | Satin |
Product Type | Moisture Free Sample Box |
Description
Moisture Free Sample Box, Diameter 88.9 mm, Overall Height 48.26 mm, Capacity 298 mL, Product Type Moisture Free Sample Box, Finish Satin, Material Aluminum, Color Silver, For Use With General Lab, Application Soil Analysis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239237)
- CUSTOM BIOGENIC Cardboard Divider, 36 Cell (181045)
- ZORO SELECT Jug, 64 oz, PK40 (PLC-03503)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3800-B009)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-122)
- SCIENTIFIC LABWARES Crucible, Nichrome, For General Lab (790-131)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-103)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-106)
- SCIENTIFIC LABWARES Crucible Holder, Neoprene, For General Lab (790-127)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-102)
- CHEMGLASS Crucible, Tall Form, 5mL, Porcelain (CG-1882-01)
- Scientific Labwares Labware