Shop All Microbiology Media
Scientific Labwares
Lab Scoop With Vinyl Grip, 9"
Mfr # SWZR-065
Zoro # G8144475
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # SWZR-065
- Zoro # G8144475
- Country of Origin Pakistan
- Category Microbiology Media
Dimensions
Size | 9 in. |
Details
Material | Stainless Steel |
Item | Lab Scoop with Vinyl Grip, 9" |
Description
Lab Scoop with Vinyl Grip, 9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOGUS Barbed Tee, Nylon, Size 3/16, Natural (TT9333/N)
- PROSKIT Parts Grabber 3 Prong (900-094)
- INSTOCK Gravity Sash Stop (GRSP01)
- RPI L-Isoleucine, 25g (I54020-25.0)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-146)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-145)
- SCIENTIFIC LABWARES Lab Spatula With Insulated Grip, 10" (SWZR-155)
- SCIENTIFIC LABWARES Heavy Duty Stainless Steel Spatula/Scrap (SWZR-164)
- SCIENTIFIC LABWARES Lab Spatula With Insulated Grip, 8" (SWZR-154)
- SCIENTIFIC LABWARES Fahenstock Knife And Curved Spatula, 5.5 (SWZR-068)
- SP SCIENCEWARE Desiccator, 26cm (F42031-0000)
- Scientific Labwares Microbiology Media