Shop All Lab Clamps & Straps
Scientific Labwares
Lab Jack, 9.75" L, 6" Dia.
Mfr # SE-753
Zoro # G7901251
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 9.75 in
- Diameter 6 in
- Base Length 6 in
- Base Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # SE-753
- Zoro # G7901251
- Country of Origin Pakistan
- Category Lab Clamps & Straps
Dimensions
Length | 9.75 in |
Diameter | 6 in |
Base Length | 6 in |
Base Width | 6 in |
Max. Height | 9.75 in |
Overall Length | 9 3/4 in |
Clamp Diameter | 6 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 2.72 in |
Number of Prongs | 3 |
Material | Nickel Plated Zinc |
Max. Capacity | 100 lb |
Item | Dual Adjust Clamp |
Body Material | Steel |
Product Type | Dual Adjust Clamp |
Maximum Jaw Opening | 2 3/4 in |
Maximum Capacity | 45.4 L |
Clamp Material | Zinc |
Description
Multipurpose, Clamp, Length 9.75 in, Diameter 6 in, Base Length 6 in, Base Width 6 in, Max. Jaw Opening 2.72 in, Number of Prongs 3, Material Nickel Plated Zinc, Max. Height 9.75 in, Max. Capacity 100 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Petri Dishes, Polystyrene, 90Mm X, PK 10 (K1004-J)
- BRANDTECH Valve System (Pp, Ptfe, Silicone), For M (26128)
- A2Z SCILAB Sterilization Autoclave Cassette for 5 Instruments, Stainless Steel (A2Z-ZR092)
- VEE GEE Hydrometer, Baume Scale, Glass, 305mm L (6609-2)
- OHAUS Clamp, Stainless Steel, 227 lb. Max. Cap. (CLR-LBLFTS020)
- OHAUS Lab Frame Foot, 2-5/16" dia., 1-1/4" H (CLR-LFOOTZ)
- UNITED Laboratory Jack Set, Steel, 26cm, Rod (LBJSET)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- UNITED SCIENTIFIC Clamp Holder, Brass (RCLBH2)
- OHAUS Clamp, Aluminum (CLR-RODA015)
- OHAUS Clamp, Stainless Steel (CLR-RODS091)
- Scientific Labwares Lab Clamps & Straps