Shop All Desiccators
Scientific Labwares
Khunt Knife, 5", Figure No.01, German Stee
Mfr # SWZR-128
Zoro # G8145376
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # SWZR-128
- Zoro # G8145376
- Country of Origin Pakistan
- Category Desiccators
Details
Item | Khunt Knife, 5", Figure #01, German Stee |
Description
Khunt Knife, 5 In., Figure #01, German Stee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Aluminum Spring Scale, 100G / 1N (SB0100-A)
- DWK LIFE SCIENCES KIMBLE Dounce All-Glass Tissue Grinders, 2 Ml (885300-0002)
- LW SCIENTIFIC Dust Cover (MSP-CVRN-DUST)
- GLOBE SCIENTIFIC Sample cup, 4mL, PS, 1000PK (110811)
- SCIENTIFIC LABWARES Elementary Dissecting Kit-Vinyl Case: ( (SWZR-175)
- SCIENTIFIC LABWARES Large Animal Dissecting Kit (SWZR-182)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 19.7cm ID (F42020-0000)
- ZORO SELECT String Sewn Desiccant Bags, PK 150 (COND14)
- THERMO SCIENTIFIC Nalgene 230 mm Ceramic Metal Desiccator (5312-0230)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 300mm (5YHT7)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 180mm (5YHT4)
- Scientific Labwares Desiccation & Evaporation