Shop All Lab Trays & Pans
Scientific Labwares
Instrument Tray, Stainless, 1-5/8 QT
Mfr # 785-120
Zoro # G1299722
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Color Silver
- Spill Capacity 1.625 QT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # 785-120
- Zoro # G1299722
- Country of Origin Pakistan
- Category Lab Trays & Pans
Details
Item | Instrument Tray,Stainless,1-5/8 QT |
Material | 304 Stainless Steel |
Color | Silver |
Spill Capacity | 1.625 QT |
Description
Instrument Tray,Stainless,1-5/8 QT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Erlenmeyer Flask, 500mL, PK8 (26600-500)
- GLOBAL WATER Refrigerated Wastewater Sampler (WS700R)
- WHEATON Replacement Perstalitic Pump Silicone Tu (374306)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- SCIENTIFIC LABWARES Instrument Tray, Stainless, 1-5/8 QT (785-118)
- FREY SCIENTIFIC Flex Pad Dissection Pan Cover (SCOV)
- RUBBERMAID 4.93 in. W X 12.12 in. L Red/White Plastic/Silicone Ice Tray (2122588)
- GLOBE SCIENTIFIC Ice Tray, 9 Liter, Black (455024K)
- UNITED SCIENTIFIC Dissecting Tray, 12" X 10" X 2 (DPS002)
- DYNE-A-PAK Dyne-A-Pak 2010020N00 CPC 2 Black Foam Tray - Case of 500 (2010020N00 CPC)
- LAB LAB:Wood Block Pinning Tray (LPB001)
- Scientific Labwares Labware