Shop All Lab Trays & Pans
Scientific Labwares
Instrument Tray Cover
Mfr # 785-121
Zoro # G1299731
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # 785-121
- Zoro # G1299731
- Country of Origin Pakistan
- Category Lab Trays & Pans
Details
Item | Instrument Tray Cover |
Material | 304 Stainless Steel |
Color | Silver |
Description
Instrument Tray Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test Strips, Detects pH, 2-3/4" L, 1/4" W (WN-56)
- QORPAK Bottle, 2 oz, PK24 (GLC-01904)
- SP SCIENCEWARE Wash Bottle, Std Spout, Acetone, PK6 (F11646-0622)
- AMSCOPE Microscope and Camera Cleaning Kit for Lenses, Body and TV or Computer Screens (CLS-CKI-KIM)
- SCIENTIFIC LABWARES Instrument Tray, Stainless, 1-5/8 QT (785-118)
- KEY SURGICAL Stainless Steel Oblong Tray, 17" (874004)
- SP SCIENCEWARE Laboratory Tray, 4-3/4 In. H, 14-3/8 In. D (F24676-0003)
- DESCO INDUSTRIES Protektive Pak ESD Tek-Tray Partition Set - 18inL x 1-3/4inW x 1-1/2inH for 37750, 37760, 37762 (37764)
- SIMPORT SCIENTIFIC Amplitube 0.2ml PCR Tubes w/Flat, PK 1000 (T325-2B)
- LAB LAB:Wood Block Pinning Tray (LPB001)
- GLOBE SCIENTIFIC Ice Tray With Lid, 4 Liter, Green (455023G)
- Scientific Labwares Lab Trays & Pans