Shop All Beakers & Pitchers
Scientific Labwares
Ingredient Beakers, Stainless, 3-1/4 QT
Mfr # 785-104
Zoro # G1299460
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 304 Stainless Steel
- Capacity 3-1/4 QT
- Finish Brushed Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # 785-104
- Zoro # G1299460
- Country of Origin Pakistan
- Category Beakers & Pitchers
Details
Item | Beaker |
Color | Silver |
Material | 304 Stainless Steel |
Capacity | 3-1/4 QT |
Finish | Brushed Metal |
Description
Ingredient Beakers,Stainless ,3-1/4 QT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bottle Wide Mouth Grad 2000 ml (202445-2000)
- BIOLOGIX USA Cell Strainer, 40um Mesh, Purple, 100/pk, 100PK (162425-100)
- AQUAPHOENIX SCIENTIFIC PH 4.00, Calibration Solution, 500, mL (BU5004-P)
- RPI Methanol (ACS), 500 ML (M22055-500.0)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 3000mL (785-111)
- SCIENTIFIC LABWARES Beakers with Handles Stainless Steel 3QT (785-113)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 125mL (785-106)
- SCIENTIFIC LABWARES Griffin Beakers with Lip Stainless 250mL (785-107)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 3000mL (785-130)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 500mL (785-108)
- LAB SAFETY SUPPLY Beaker, Handle, 2000mL, 96 Oz, Polyethylene (6FAH0)
- Scientific Labwares Labware