Shop All Beakers & Pitchers
Scientific Labwares
Ingredient Beakers, Stainless, 1-1/4 QT
Mfr # 785-100
Zoro # G1299503
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 304 Stainless Steel
- Capacity 1-1/4 QT
- Finish Brushed Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # 785-100
- Zoro # G1299503
- Country of Origin Pakistan
- Category Beakers & Pitchers
Details
Item | Beaker |
Color | Silver |
Material | 304 Stainless Steel |
Capacity | 1-1/4 QT |
Finish | Brushed Metal |
Description
Ingredient Beakers,Stainless ,1-1/4 QT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Cable, RS232, 1.5m, R71 to balance (OH-30057595)
- DYNALON CONTNR SPCMN 32 OZ HDPE OPAQUE, PK100 (454425)
- DIGI-SENSE Incubator Verification Thermometer, 15 t (08077-46)
- THE MAGNET SOURCE MAGNT PARTS TRAY 9.5"" DS (07685)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 3000mL (785-130)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 500mL (785-108)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 125mL (785-106)
- SCIENTIFIC LABWARES Griffin Beakers with Lip Stainless 250mL (785-107)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 3-1/4 QT (785-104)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 500mL (785-127)
- VEE GEE Sibata Glass Beaker, 2000mL (10020-2000)
- Scientific Labwares Labware