Shop All Beakers & Pitchers
Scientific Labwares
Ingredient Beaker Cover, 3-1/4 QT
Mfr # 785-105
Zoro # G1299451
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 304 Stainless Steel
- Finish Brushed Metal
- For Use With Beaker (Model No. 104)
- Capacity 3-1/4 QT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # 785-105
- Zoro # G1299451
- Country of Origin Pakistan
- Category Beakers & Pitchers
Details
Item | Cover |
Color | Silver |
Material | 304 Stainless Steel |
Finish | Brushed Metal |
For Use With | Beaker (Model No. 104) |
Capacity | 3-1/4 QT |
Description
Ingredient Beaker Cover,3-1/4 QT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS GROWING MEDIA 40LB Top Soil (71140180)
- ZYMO RESEARCH MagBinding Beads, 24 ml (ZD4100-2-24)
- HEATHROW SCIENTIFIC Dual Solution Reservoir, Natural, PK25 (HS20821A)
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Clear (HS120052)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 125mL (785-106)
- SCIENTIFIC LABWARES Beakers with Handles Stainless Steel 3QT (785-113)
- SCIENTIFIC LABWARES Ingredient Beaker Cover, 1-1/4 QT (785-101)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 3000mL (785-111)
- SCIENTIFIC LABWARES Griffin Beakers with Lip Stainless 250mL (785-107)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 1-1/4 QT (785-100)
- GLOBE SCIENTIFIC Beaker, 3000mL, PP (600818-1)
- Scientific Labwares Beakers & Pitchers