Shop All Beakers & Pitchers
Scientific Labwares
Ingredient Beaker Cover, 2-1/8 QT
Mfr # 785-103
Zoro # G1299600
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 304 Stainless Steel
- Capacity 2-1/8 QT
- For Use With Beaker (Model No. 102)
- Finish Brushed Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # 785-103
- Zoro # G1299600
- Country of Origin Pakistan
- Category Beakers & Pitchers
Details
Item | Cover |
Color | Silver |
Material | 304 Stainless Steel |
Capacity | 2-1/8 QT |
For Use With | Beaker (Model No. 102) |
Finish | Brushed Metal |
Description
Ingredient Beaker Cover,2-1/8 QT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Scooping Jug, Black, 2L (535-S018-T101-P02)
- SPER SCIENTIFIC Wet Bulb Globe Heat Stress Meter with Color Coded Display (801038)
- AMSCOPE 5MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503)
- MIDWEST FASTENER 1.9" x 1-5/8" x 1" #10 Black Rubber Stoppers 2PK (65902)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 1-1/4 QT (785-100)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 100mL (785-125)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 500mL (785-108)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 500mL (785-127)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 3000mL (785-130)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 125mL (785-106)
- KONTES BEAKER JACKETED 1000 ML (317000-1000)
- Scientific Labwares Beakers & Pitchers