Shop All Beakers & Pitchers
Scientific Labwares
Ingredient Beaker Cover, 1-1/4 QT
Mfr # 785-101
Zoro # G1299521
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 304 Stainless Steel
- For Use With Beaker (Model No. 100)
- Capacity 1-1/4 QT
- Finish Brushed Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # 785-101
- Zoro # G1299521
- Country of Origin Pakistan
- Category Beakers & Pitchers
Details
Item | Cover |
Color | Silver |
Material | 304 Stainless Steel |
For Use With | Beaker (Model No. 100) |
Capacity | 1-1/4 QT |
Finish | Brushed Metal |
Description
Ingredient Beaker Cover,1-1/4 QT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- UNITED SCIENTIFIC Aluminum Spring Scale, 100G / 1N (SB0100-A)
- AMSCOPE Articulating Stand with Clamp and Focusing Rack for Stereo Microscopes (ASC)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 500mL (785-108)
- SCIENTIFIC LABWARES Graduated Beakers with Handles 1000mL (785-112)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 2-1/8 QT (785-102)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 1-1/4 QT (785-100)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 100mL (785-125)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 3000mL (785-130)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000G-100)
- Scientific Labwares Beakers & Pitchers