Shop All Lab Tongs & Forceps
Scientific Labwares
Histology Tweezers, 5.5", Straight, Need
Mfr # SWZR-021
Zoro # G2621794
Sold in multiples of 12 for $176.28
$176.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Overall Length 5.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # SWZR-021
- Zoro # G2621794
- Country of Origin Pakistan
- Category Lab Tongs & Forceps
Dimensions
Overall Length | 5.5 in. |
Details
Item | Histology Tweezers, 5.5", Straight, Needle Tip |
Material of Construction | Stainless Steel |
Description
Histology Tweezers, 5.5 In., Straight, Need
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Hydrometer Baume, Range 0/35 (B61804-0700)
- ZORO SELECT Bottle, F-Style, 1 gal., HDPE (HF128N-38)
- CELLTREAT Petri Dish, Polystyrene, 1 Well, PK300 (229692)
- MEDEGEN MEDICAL PRODUCTS Specimen Transport Bag, 6x9", PK1000 (49-98)
- SCIENTIFIC LABWARES Histology Tweezers, 5.5", Straight, 1.5M (SWZR-020)
- SCIENTIFIC LABWARES Essential Lab Tools Starter Pack - Tongs (SWZR-214)
- SCIENTIFIC LABWARES High Precision Straight Very Fine Point (SWZR-053)
- SCIENTIFIC LABWARES High Precision Straight Tapered Fine Poi (SWZR-040)
- SCIENTIFIC LABWARES Thumb-Style Animal Ear Punch, 2mm (SWZR-079)
- SCIENTIFIC LABWARES Fine Precision Medium Tipped Tweezers/Fo (SWZR-056)
- ZORO SELECT Crucible Tongs, Serrated 9 In (CTOS09)
- Scientific Labwares Lab Tongs & Forceps