Shop All Lab Tongs & Forceps
Scientific Labwares
Histology Tweezers, 5.5", Straight, 1.5M
Mfr # SWZR-017
Zoro # G2621760
product price: $15.69
/ea
Sold in multiples of 12 for $188.28
$188.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Overall Length 5.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # SWZR-017
- Zoro # G2621760
- Country of Origin Pakistan
- Category Lab Tongs & Forceps
Dimensions
Overall Length | 5.5 in. |
Details
Item | Histology Tweezers, 5.5", Straight, 1.5mm Tip, Plain Jaw, |
Material of Construction | Stainless Steel |
Description
Histology Tweezers, 5.5 In., Straight, 1.5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Trinocular Stereo Microscope With Variable 144-LED Ring Light (SM-4T-144A)
- A2Z SCILAB PTFE Coated Double Ended 7" Lab Scoop Spoon Half Round & Flat Spatula (A2Z-ZR114)
- ARROW MIXING PRODUCTS Explosion Proof Stirrer, 24" Shaft Length (MODEL A-24)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 500mL, Wide Mouth, Dual Graduations, ASTM E1404, 6/Box (8410500)
- SCIENTIFIC LABWARES Plier-Style Animal Ear Punch, 1mm (SWZR-080)
- SCIENTIFIC LABWARES High Precision Straight Broad Strong Poi (SWZR-033)
- SCIENTIFIC LABWARES High Precision Straight Very Fine Point (SWZR-053)
- SCIENTIFIC LABWARES Fine Precision Medium Tipped Tweezers/Fo (SWZR-056)
- SCIENTIFIC LABWARES Thumb-Style Animal Ear Punch, 2mm (SWZR-079)
- SCIENTIFIC LABWARES High Precision Straight Medium Point Gen (SWZR-048)
- ZORO SELECT Dish Tongs, SS, 9-1/2" L (787-115)
- Scientific Labwares Lab Utensils