Shop All Beakers & Pitchers
Scientific Labwares
Griffin Beakers, Stainless Steel 3000mL
Mfr # 785-111
Zoro # G1299783
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 304 Stainless Steel
- Finish Brushed Metal
- Capacity 3000 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # 785-111
- Zoro # G1299783
- Country of Origin Pakistan
- Category Beakers & Pitchers
Details
Item | Beaker with Handle |
Color | Silver |
Material | 304 Stainless Steel |
Finish | Brushed Metal |
Capacity | 3000 mL |
Description
Griffin Beakers,Stainless Steel 3000mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC End Caps For Capillary Tubes, PK500 (51672)
- WHEATON Erlenmeyer Flask, 250mL, PK12 (WPFBC0250S)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0900)
- 3M PerfectIt EX AC Rubbing Compound Quart (MMM36060)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 3-1/4 QT (785-104)
- SCIENTIFIC LABWARES Graduated Beakers with Handles 1000mL (785-112)
- SCIENTIFIC LABWARES Beakers with Handles Stainless Steel 3QT (785-113)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 100mL (785-125)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 125mL (785-106)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 1-1/4 QT (785-100)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- Scientific Labwares Beakers & Pitchers