Shop All Beakers & Pitchers
Scientific Labwares
Griffin Beakers, Stainless Steel 2000mL
Mfr # 785-110
Zoro # G1299759
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 304 Stainless Steel
- Finish Brushed Metal
- Capacity 2000 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # 785-110
- Zoro # G1299759
- Country of Origin Pakistan
- Category Beakers & Pitchers
Details
Item | Beaker with Handle |
Color | Silver |
Material | 304 Stainless Steel |
Finish | Brushed Metal |
Capacity | 2000 mL |
Description
Griffin Beakers,Stainless Steel 2000mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROCK POT SLOWCOOKR LINER 6PK (4142690012)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 14x19", 2.0mL, Red, PK500 (5012)
- HYDRION pH Strips, Hydrion Spectral, 0-6, PK100 (9200)
- QORPAK Bottle French Sq w/ Cap 120 ml, PK24 (GLC-01311)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 3000mL (785-111)
- SCIENTIFIC LABWARES Beakers with Handles Stainless Steel 3QT (785-113)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 5000mL (785-131)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 2-1/8 QT (785-102)
- SCIENTIFIC LABWARES Graduated Beakers with Handles 1000mL (785-112)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 125mL (785-106)
- LAB SAFETY SUPPLY Disposable Beakers, 400mL, PK50 (3UDJ9)
- Scientific Labwares Beakers & Pitchers