Shop All Beakers & Pitchers
Scientific Labwares
Griffin Beakers, Stainless Steel 125mL
Mfr # 785-106
Zoro # G1299625
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 304 Stainless Steel
- Finish Brushed Metal
- Capacity 125 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # 785-106
- Zoro # G1299625
- Country of Origin Pakistan
- Category Beakers & Pitchers
Details
Item | Beaker with Handle |
Color | Silver |
Material | 304 Stainless Steel |
Finish | Brushed Metal |
Capacity | 125 mL |
Description
Griffin Beakers,Stainless Steel 125mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Bead, 1000g Capacity, Glass (B1201-BEAD)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid 10 Percent, 60 mL (HA6310-B)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 2-1/8 QT (785-102)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 500mL (785-108)
- SCIENTIFIC LABWARES Ingredient Beaker Cover, 1-1/4 QT (785-101)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 3000mL (785-130)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 1-1/4 QT (785-100)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 2000mL (785-110)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 100mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010100)
- Scientific Labwares Labware