Shop All Beakers & Pitchers
Scientific Labwares
Griffin Beakers, Stainless Steel 1200mL
Mfr # 785-109
Zoro # G1299835
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 304 Stainless Steel
- Finish Brushed Metal
- Capacity 1200 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # 785-109
- Zoro # G1299835
- Country of Origin Pakistan
- Category Beakers & Pitchers
Details
Item | Beaker with Handle |
Color | Silver |
Material | 304 Stainless Steel |
Finish | Brushed Metal |
Capacity | 1200 mL |
Description
Griffin Beakers,Stainless Steel 1200mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lab Spoon, 12 In L, Stainless Steel (F36711-0012)
- CORNING PYREX 600 mL Heavy Duty Graduated Griffi (1003-600)
- DIGI-SENSE Traceable Digital Stopwatch with Calibra (98766-03)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK12 (GLC-02225)
- SCIENTIFIC LABWARES Beakers with Handles Stainless Steel 3QT (785-113)
- SCIENTIFIC LABWARES Graduated Beakers with Handles 1000mL (785-112)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 250mL (785-126)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 1000mL (785-128)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 2-1/8 QT (785-102)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 3-1/4 QT (785-104)
- CORNING PYREX 1000 mL Low Form Griffin Beaker, D (1000-1L)
- Scientific Labwares Beakers & Pitchers