Shop All Desiccators
Scientific Labwares
Graefe Knife, 35mm Lx2.5mm W, 4.75" Long
Mfr # SWZR-127
Zoro # G8145367
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # SWZR-127
- Zoro # G8145367
- Country of Origin Pakistan
- Category Desiccators
Details
Item | Graefe Knife, 35mm LX2.5mm W, 4.75" Long |
Description
Graefe Knife, 35mm LX2.5mm W, 4.75 In. Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, 5.5cm, CFP1, PK100 (1001-055)
- SYNTHWARE ADAPTER, DISTILLING TRAP, 24/40-24/40, 100mL (A264100)
- UNITED SCIENTIFIC Pipette Filter Tips, 2-20Ul, Low, PK960 (P11065)
- LOVIBOND Aluminum No. 1 Tablets (515460BT)
- SCIENTIFIC LABWARES Elementary Dissecting Kit-Vinyl Case: ( (SWZR-175)
- SCIENTIFIC LABWARES Large Animal Dissecting Kit (SWZR-182)
- UNITED SCIENTIFIC Desiccators, Glass 12" / 300Mm (DSGL300)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 150mm (5YHT3)
- LAB SAFETY SUPPLY Vacuum Desiccator, Glass, Clear, I.D. 240mm (5YHU8)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 240mm (5YHT6)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42025-0000)
- Scientific Labwares Desiccation & Evaporation