Shop All Desiccators
Scientific Labwares
Graefe Knife, 30mm Lx2mm W, 4.75" Long
Mfr # SWZR-126
Zoro # G8145157
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # SWZR-126
- Zoro # G8145157
- Country of Origin Pakistan
- Category Desiccators
Details
Item | Graefe Knife, 30mm LX2mm W, 4.75" Long, |
Description
Graefe Knife, 30mm LX2mm W, 4.75 In. Long,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12 (WGL050)
- GLOBE SCIENTIFIC Beaker, 20mL, Disposable, Ps, PK500 (3603)
- A2Z SCILAB Wooden Handle Lab Spatula, 4" Blade, 0.6" Wide Blade, 8" Total Length (A2Z-ZR132)
- RESINTECH 25 Micron, 3 in O.D., Carbon/KDF 85 Cartridge (AF-10-2210)
- SCIENTIFIC LABWARES Elementary Dissecting Kit-Vinyl Case: ( (SWZR-175)
- SCIENTIFIC LABWARES Large Animal Dissecting Kit (SWZR-182)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42025-0000)
- CHEMGLASS Bubbler High Cap with Check Valve (CG-4522-01)
- THERMO SCIENTIFIC Nalgene 230 mm Ceramic Metal Desiccator (5312-0230)
- UNITED Desiccator, Vacuum, Clear Base, 12" (55217)
- LAB SAFETY SUPPLY Vacuum Desiccator, Glass, Clear, I.D. 150mm (5YHU5)
- Scientific Labwares Desiccators