Shop All Swabs and Applicators
Scientific Labwares
Dressing Jars with Cover, 1.25QT, SS
Mfr # 785-116
Zoro # G1299810
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 304 Stainless Steel
- Finish Brushed Metal
- Capacity 1-1/4 QT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # 785-116
- Zoro # G1299810
- Country of Origin Pakistan
- Category Swabs and Applicators
Details
Item | Dressing Jars with Cover |
Color | Silver |
Material | 304 Stainless Steel |
Finish | Brushed Metal |
Capacity | 1-1/4 QT |
Description
Dressing Jars with Cover,1.25QT,SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC O-Ring, PK2 (98W77)
- WELLER Solder Tip, Chisel, 0.063 In/1.6 mm (T0054444099)
- WELLER Soldering Iron and Stand, 65W (T0052921799N)
- MILLER ELECTRIC Adapter Cord, For 1TKC4 (300517)
- TECHSPRAY Cotton Swab, Dbl Tip, 1/8 x 3-1/4 In, PK30 (2313-30PK)
- BLACK SWAN Cement Swab qt. (11100)
- PURITAN Foam Applicator, Rectangular, PK1000 (54105)
- PURITAN Cleaning Applicator, Polyester, PK1000 (54104)
- BLACK SWAN Cement Swab - 2-7/8" Opening gal. (11120)
- BLACK SWAN Plastic Pipe Cement Daubers 1/2 pt. (11075)
- TECHSPRAY Cotton Swab, Dbl Tip, 3/16 x 6 In, PK100 (2300-100)
- Scientific Labwares Swabs and Applicators