Shop All Swabs and Applicators
Scientific Labwares
Dressing Jars with Cover, 1-7/8QT, SS
Mfr # 785-117
Zoro # G1299765
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 304 Stainless Steel
- Finish Brushed Metal
- Capacity 1-7/8 QT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # 785-117
- Zoro # G1299765
- Country of Origin Pakistan
- Category Swabs and Applicators
Details
Item | Dressing Jars with Cover |
Color | Silver |
Material | 304 Stainless Steel |
Finish | Brushed Metal |
Capacity | 1-7/8 QT |
Description
Dressing Jars with Cover,1-7/8QT,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Retaining Head, Threaded, Dual Taper, TOUGH LOCK Series (404-52-25)
- BLUE DEMON TWIN GAS WELDING HOSE, GRADE T, 1/4 IN X 25 FT, BB FITTINGS (BDGH-T14-25BB)
- POWERWELD Gouging Torch, 1000 Amp with 7' Swivel Cable (RK4000)
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #4NFF (6290-4NFF)
- SCIENTIFIC LABWARES Dressing Jars with Cover, 1.25QT, SS (785-116)
- VIEGA Ball Valve, P:1/2, Hose:3/4 (79875)
- TECHSPRAY Cotton Swab, Dbl Tip, 3/16 x 6 In, PK1000 (2300-1000)
- BLACK SWAN Cement Swab - 1-3/4" Opening gal. (11121)
- MEDLINE Sterile Cotton-Tip Applicators, 6", PK200 (MDS202000)
- BLACK SWAN Plastic Pipe Cement Daubers pt. (11081)
- TECHSPRAY Foam Swab, Arrow Tip, Polypropylene, PK1000 (2309-1000)
- Scientific Labwares Swabs and Applicators