Shop All Lab Crucibles
Scientific Labwares
Crucible with Cover, Zirconium
Mfr # 790-119
Zoro # G7901288
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 mL
- Color Silver
- Material Zirconium
- Diameter 44 mm
- Size 25 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # 790-119
- Zoro # G7901288
- Country of Origin Pakistan
- Category Lab Crucibles
Dimensions
Diameter | 44 mm |
Size | 25 mL |
Height | 22 mm |
Overall Height | 22 mm |
Details
Item | Crucible with Cover |
Capacity | 25 mL |
Color | Silver |
Material | Zirconium |
Finish | Polished |
For Use With | General Lab |
Max. Temp. | 900 Degrees C |
Application | Chemical Compounds |
Product Type | Crucible |
Description
Crucible with Cover, Diameter 44 mm, Overall Height 22 mm, Capacity 25 mL, Product Type Crucible, Finish Polished, Material Zirconium, Color Silver, For Use With General Lab, Application Chemical Compounds
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sulfite Titrant High, 60 mL (PI8063-B)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- GLOBE SCIENTIFIC Sedi-Rate ESR Starter Kit, PK100 (3467)
- ZORO SELECT Glass Stirring Rod, 10 In, PK12 (GRPL10)
- SCIENTIFIC LABWARES Crucible Holder, Neoprene, For General Lab (790-127)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-109)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-101)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-106)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-107)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-110)
- CHEMGLASS Crucible, Tall Form, 100mL, Porcelain (CG-1882-05)
- Scientific Labwares Lab Crucibles