Shop All Lab Crucibles
Scientific Labwares
Crucible, SS, For General Lab
Mfr # 790-102
Zoro # G7900831
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 200 mL
- Color Silver
- Material Stainless Steel
- Diameter 68 mm
- Application Chemical Compounds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # 790-102
- Zoro # G7900831
- Country of Origin Pakistan
- Category Lab Crucibles
Dimensions
Diameter | 68 mm |
Size | 200 mL |
Height | 60 mm |
Overall Height | 60 mm |
Details
Item | Crucible |
Capacity | 200 mL |
Color | Silver |
Material | Stainless Steel |
Application | Chemical Compounds |
Max. Temp. | 650 Degrees C |
For Use With | General Lab |
Finish | Polished |
Product Type | Crucible |
Description
Crucible, Diameter 68 mm, Overall Height 60 mm, Capacity 200 mL, Product Type Crucible, Finish Polished, Material Stainless Steel, Color Silver, For Use With General Lab, Application Chemical Compounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK Quick Arsenic Low-range Ii (481301)
- DIGI-SENSE Dual-Display 2-Channel Jumbo-Digit Digit (94440-10)
- CORNING PYREX 9 Depression Glass Spot Plates (7220-85)
- BEL-ART Bel-Art Bench-Top Biohazard Bags:0.018mm Thick, 0.43 Gal, Red PE, 1000/PK (F13166-0001)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-122)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-104)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-101)
- SCIENTIFIC LABWARES Cover, Nichrome, For Mfr. No. 790-131 (790-132)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-103)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-121)
- UNITED Crucible, Porcelain, Glazd, 1150C, 53mm, PK6 (JCT050)
- Scientific Labwares Lab Crucibles