Shop All Lab Crucibles
Scientific Labwares
Crucible, SS, For General Lab
Mfr # 790-100F
Zoro # G7900877
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 mL
- Color Silver
- Material Stainless Steel
- Diameter 48 mm
- Application Chemical Compounds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # 790-100F
- Zoro # G7900877
- Country of Origin Pakistan
- Category Lab Crucibles
Dimensions
Diameter | 48 mm |
Height | 41 mm |
Size | 50 mL |
Overall Height | 41 mm |
Details
Item | Crucible |
Capacity | 50 mL |
Color | Silver |
Material | Stainless Steel |
Application | Chemical Compounds |
Max. Temp. | 650 Degrees C |
For Use With | General Lab |
Finish | Polished |
Product Type | Crucible |
Description
Crucible, Diameter 48 mm, Overall Height 41 mm, Capacity 50 mL, Product Type Crucible, Finish Polished, Material Stainless Steel, Color Silver, For Use With General Lab, Application Chemical Compounds
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTUNA Reusable Glass Syringe, Glass Luer, 1 mL (7.102-21)
- ADVANTECH Sieve, #200, B/S, 8 In, Half Ht (200BS8H)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 1.05 gal., PP (49H026)
- ZORO SELECT Beaker, 3 L (BG1000-3000)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-106)
- SCIENTIFIC LABWARES Crucible Holder, Neoprene, For General Lab (790-127)
- SCIENTIFIC LABWARES Cover, Nichrome, For Mfr. No. 790-131 (790-132)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-110)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-102)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-121)
- CHEMGLASS Crucible, Tall Form, 250mL, Porcelain (CG-1882-06)
- Scientific Labwares Labware