Shop All Lab Crucibles
Scientific Labwares
Crucible, Nickel, For General Lab
Mfr # 790-109
Zoro # G7900956
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 150 mL
- Color Silver
- Material Nickel
- Diameter 71 mm
- Height 61.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # 790-109
- Zoro # G7900956
- Country of Origin Pakistan
- Category Lab Crucibles
Dimensions
Diameter | 71 mm |
Height | 61.5 mm |
Size | 150 mL |
Overall Height | 61.5 mm |
Details
Item | Crucible |
Capacity | 150 mL |
Color | Silver |
Material | Nickel |
Max. Temp. | 800 Degrees C |
For Use With | General Lab |
Application | Chemical Compounds |
Finish | Polished |
Product Type | Crucible |
Description
Crucible, Diameter 71 mm, Overall Height 61.5 mm, Capacity 150 mL, Product Type Crucible, Finish Polished, Material Nickel, Color Silver, For Use With General Lab, Application Chemical Compounds
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Freezer Box, with 81 Place Divider (R3026A)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- LAB SAFETY SUPPLY Beaker, Handle, 1000mL, 32 Oz, Polyethylene (6FAF9)
- FLOMEC Watermeter (TM20NQ9GMB)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-106)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-101)
- SCIENTIFIC LABWARES Crucible, Nichrome, For General Lab (790-131)
- SCIENTIFIC LABWARES Crucible Holder, Neoprene, For General Lab (790-127)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-107)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-119)
- UNITED Crucible, Nickel, 100mL (NCR100)
- Scientific Labwares Lab Crucibles