Shop All Lab Crucibles
Scientific Labwares
Crucible Holder, Neoprene, PK7
Mfr # 790-130
Zoro # G7901190
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Neoprene
- Diameter Bottom 57mm, (1) Top 86mm, Bottom 46mm, (1) Top 70mm, Bottom 37mm, (1) Top 58mm, Bottom 28mm, (1) Top 46mm, Bottom 22mm, (1) Top 37mm, Bottom 16mm, (1) Top 28mm, Bottom 10mm, (1) Top 22mm
- Finish Smooth
- For Use With General Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # 790-130
- Zoro # G7901190
- Country of Origin Pakistan
- Category Lab Crucibles
Dimensions
Diameter | Bottom 57mm, (1) Top 86mm, Bottom 46mm, (1) Top 70mm, Bottom 37mm, (1) Top 58mm, Bottom 28mm, (1) Top 46mm, Bottom 22mm, (1) Top 37mm, Bottom 16mm, (1) Top 28mm, Bottom 10mm, (1) Top 22mm |
Height | 25 mm, 30 mm, 35 mm, 40 mm, 45 mm, (2) 20mm |
Size | 1 to 7 |
Overall Height | 25 mm, 30 mm, 35 mm, 40 mm, 45 mm |
Details
Item | Crucible Holder |
Color | Gray |
Material | Neoprene |
Finish | Smooth |
For Use With | General Lab |
Application | Filter Tubes, Gooch Crucibles, Supports Funnels |
Product Type | Crucible Holder |
Autoclavable | Yes |
Description
Crucible Holder, Diameter Bottom 57mm, (1) Top 86mm, Bottom 46mm, (1) Top 70mm, Bottom 37mm, (1) Top 58mm, Bottom 28mm, (1) Top 46mm, Bottom 22mm, (1) Top 37mm, Bottom 16mm, (1) Top 28mm, Bottom 10mm, (1) Top 22mm, Overall Height 25 mm, 30 mm, 35 mm, 40 mm, 45 mm, Product Type Crucible Holder, Finish Smooth, Material Neoprene, Autoclavable Yes, Color Gray, For Use With General Lab, Application Filter Tubes, Gooch Crucibles, Supports Funnels, Package Quantity 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Surface Element, 8in (WB30X219)
- CHEMGLASS Stopper, Pennyhead, Hollow, 24/40 (CG-3004-05)
- BEVCO Blue Vinyl Cleanroom Chair w/ tilt, ISO 6, 22-32" St. Ht. (4551C3-BL)
- STERLITECH Botanical Extraction Slow Cellulose Filter Paper, 12.5cm, PK100 (1520015)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-122)
- SCIENTIFIC LABWARES Cover, Nickel, For Mfr. No. 790-105 (790-113)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-106)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-103)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-119)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-102)
- DYNALON Bowl, Polypropylene, White, 350.52x160mm (208135)
- Scientific Labwares Labware