Shop All Lab Crucibles
Scientific Labwares
Crucible Holder, Neoprene, For General Lab
Mfr # 790-129
Zoro # G7901139
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Neoprene
- Diameter Bottom 57mm, Top 86mm
- Size 7
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # 790-129
- Zoro # G7901139
- Country of Origin Pakistan
- Category Lab Crucibles
Dimensions
Diameter | Bottom 57mm, Top 86mm |
Size | 7 |
Height | 45 mm |
Overall Height | 45 mm |
Details
Item | Crucible Holder |
Color | Gray |
Material | Neoprene |
Finish | Smooth |
For Use With | General Lab |
Application | Filter Tubes, Gooch Crucibles, Supports Funnels |
Product Type | Crucible Holder |
Description
Crucible Holder, Diameter Bottom 57mm, Top 86mm, Overall Height 45 mm, Product Type Crucible Holder, Finish Smooth, Material Neoprene, Color Gray, For Use With General Lab, Application Filter Tubes, Gooch Crucibles, Supports Funnels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX pH / RP Smltr (CAL-110)
- AMSCOPE 100pc Pre-Cleaned 18mm Diameter Round Microscope Glass Cover Slides Coverslips (CS-R18-100)
- THE MAGNET SOURCE MAGNT PARTS TRAY 9.5"" DS (07685)
- GLOBE SCIENTIFIC Beaker, 250mL, PMP (TPX) (601545-1)
- SCIENTIFIC LABWARES Crucible, Nichrome, For General Lab (790-131)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-106)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-110)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-121)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-103)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-102)
- CHEMGLASS Crucible, Low Form, 500mL, Porcelain (CG-1883-07)
- Scientific Labwares Labware