Shop All Lab Crucibles
Scientific Labwares
Crucible Holder, Neoprene, For General Lab
Mfr # 790-128
Zoro # G7901111
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Neoprene
- Diameter Bottom 46mm, Top 70mm
- Finish Smooth
- Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # 790-128
- Zoro # G7901111
- Country of Origin Pakistan
- Category Lab Crucibles
Dimensions
Diameter | Bottom 46mm, Top 70mm |
Size | 6 |
Height | 40 mm |
Overall Height | 40 mm |
Details
Item | Crucible Holder |
Color | Gray |
Material | Neoprene |
Finish | Smooth |
For Use With | General Lab |
Application | Filter Tubes, Gooch Crucibles, Supports Funnels |
Product Type | Crucible Holder |
Description
Crucible Holder, Diameter Bottom 46mm, Top 70mm, Overall Height 40 mm, Product Type Crucible Holder, Finish Smooth, Material Neoprene, Color Gray, For Use With General Lab, Application Filter Tubes, Gooch Crucibles, Supports Funnels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING KB-81-K5 SLIP RING LID KIT (5) (DV190577)
- SENSOREX Online pH Transmitter, 0 to 130 Deg (TX2000)
- QORPAK Bottle, 4 oz, PK144 (GLC-01521)
- TRICORBRAUN 16 oz Clear Glass Round Economy Jar- 70-450 Neck Finish (012830)
- SCIENTIFIC LABWARES Cover, Nickel, For Mfr. No. 790-105 (790-113)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-102)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-101)
- SCIENTIFIC LABWARES Crucible Holder, Neoprene, For General Lab (790-127)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-106)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-107)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-104)
- Scientific Labwares Labware