Shop All Lab Crucibles
Scientific Labwares
Crucible Holder, Neoprene, For General Lab
Mfr # 790-124
Zoro # G7901358
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Neoprene
- Diameter Bottom 16mm, Top 28mm
- Height 20 mm
- For Use With General Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # 790-124
- Zoro # G7901358
- Country of Origin Pakistan
- Category Lab Crucibles
Dimensions
Diameter | Bottom 16mm, Top 28mm |
Height | 20 mm |
Size | 2 |
Overall Height | 20 mm |
Details
Item | Crucible Holder |
Color | Gray |
Material | Neoprene |
For Use With | General Lab |
Application | Filter Tubes, Gooch Crucibles, Supports Funnels |
Finish | Smooth |
Product Type | Crucible Holder |
Description
Crucible Holder, Diameter Bottom 16mm, Top 28mm, Overall Height 20 mm, Product Type Crucible Holder, Finish Smooth, Material Neoprene, Color Gray, For Use With General Lab, Application Filter Tubes, Gooch Crucibles, Supports Funnels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK500 (986532)
- DLAB Micropipette Plus, Single, 1000-5000uL (61TA86)
- DAYTON Magnesium Oxide, Ungrounded, T, 12 in (G-T21MU12TAS)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, HOLLOW, 24/40 (S402440)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-106)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-119)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-101)
- SCIENTIFIC LABWARES Crucible, Nichrome, For General Lab (790-131)
- SCIENTIFIC LABWARES Cover, Nickel, For Mfr. No. 790-105 (790-113)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-102)
- HARDIN 3 Kg Crucible for HD-234SS (HD-234 CR3kg)
- Scientific Labwares Labware