Shop All Lab Crucibles
Scientific Labwares
Cover, Nickel, For Mfr. No. 790-111
Mfr # 790-118
Zoro # G7901260
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Nickel
- Diameter 109.8 mm
- For Use With 790-111
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # 790-118
- Zoro # G7901260
- Country of Origin Pakistan
- Category Lab Crucibles
Dimensions
Diameter | 109.8 mm |
Details
Item | Cover |
Color | Silver |
Material | Nickel |
For Use With | 790-111 |
Finish | Polished |
Max. Temp. | 800 Degrees C |
Application | Crucibles |
Product Type | Crucible Cover |
Description
Cover, Diameter 109.8 mm, Product Type Crucible Cover, Finish Polished, Material Nickel, Color Silver, For Use With 790-111, Application Crucibles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Laboratory Tray, Large, Pp, 20" X, PK 6 (81722)
- DIGI-SENSE Irreversible 9-Point Vertical Temp, PK 25 (08068-28)
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-140-001)
- AMSCOPE Adjustable Circuit Board Holder and Clamping Kit (CBH-100)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-101)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-103)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-110)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-106)
- SCIENTIFIC LABWARES Crucible Holder, Neoprene, For General Lab (790-127)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-102)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-104)
- Scientific Labwares Lab Crucibles