Shop All Lab Crucibles
Scientific Labwares
Cover, Nickel, For Mfr. No. 790-110
Mfr # 790-117T
Zoro # G7901227
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Nickel
- Diameter 85 mm
- Application Crucibles
- For Use With 790-110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # 790-117T
- Zoro # G7901227
- Country of Origin Pakistan
- Category Lab Crucibles
Dimensions
Diameter | 85 mm |
Details
Item | Cover |
Color | Silver |
Material | Nickel |
Application | Crucibles |
For Use With | 790-110 |
Max. Temp. | 800 Degrees C |
Finish | Polished |
Product Type | Crucible Cover |
Description
Cover, Diameter 85 mm, Product Type Crucible Cover, Finish Polished, Material Nickel, Color Silver, For Use With 790-110, Application Crucibles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Petri Dish, Slideable, Sterile, 100mmx15mm (229694)
- ZORO SELECT Glass Test Tube with Rim, 15x125mm, Pk72 (TT9800-D)
- HEATHROW SCIENTIFIC Pipette Rack Acrylic (HS20611)
- HEATHROW SCIENTIFIC Film, Roll, 4 In. W, 250 ft. L (HS234526C)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-106)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-110)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-107)
- SCIENTIFIC LABWARES Cover, Nickel, For Mfr. No. 790-105 (790-113)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-103)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-109)
- SCIENTIFIC LABWARES Cover, Nichrome, For Mfr. No. 790-131 (790-132)
- Scientific Labwares Labware