Shop All Lab Crucibles
Scientific Labwares
Cover, Nickel, For Mfr. No. 790-109
Mfr # 790-117
Zoro # G7901297
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Nickel
- Diameter 71 mm
- Max. Temp. 800 Degrees C
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # 790-117
- Zoro # G7901297
- Country of Origin Pakistan
- Category Lab Crucibles
Dimensions
Diameter | 71 mm |
Details
Item | Cover |
Color | Silver |
Material | Nickel |
Max. Temp. | 800 Degrees C |
Finish | Polished |
Application | Crucibles |
For Use With | 790-109 |
Product Type | Crucible Cover |
Description
Cover, Diameter 71 mm, Product Type Crucible Cover, Finish Polished, Material Nickel, Color Silver, For Use With 790-109, Application Crucibles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Do Electrode (DO605)
- ADVANTECH MANUFACTURING Sieve, #170, S/S, 8 In, Full Ht (170SS8F)
- HENKE-JECT Disp Syringe, Luer Slip, 20 mL, PK100 (5200.000V0)
- WHEATON Sample Vial, 20mL, PK1000 (986720)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-107)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-102)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-122)
- SCIENTIFIC LABWARES Crucible Holder, Neoprene, For General Lab (790-127)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-121)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-109)
- HARDIN 2 Kg Crucible for HD-234SS (HD-234 CR2kg)
- Scientific Labwares Lab Crucibles