Shop All Lab Crucibles
Scientific Labwares
Cover, Nickel, For Mfr. No. 790-108
Mfr # 790-116
Zoro # G7901245
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Nickel
- Diameter 61.5 mm
- Application Crucibles
- For Use With 790-108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # 790-116
- Zoro # G7901245
- Country of Origin Pakistan
- Category Lab Crucibles
Dimensions
Diameter | 61.5 mm |
Details
Item | Cover |
Color | Silver |
Material | Nickel |
Application | Crucibles |
For Use With | 790-108 |
Max. Temp. | 800 Degrees C |
Finish | Polished |
Product Type | Crucible Cover |
Description
Cover, Diameter 61.5 mm, Product Type Crucible Cover, Finish Polished, Material Nickel, Color Silver, For Use With 790-108, Application Crucibles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Stainless-steel probe with included NIST (98768-49)
- DIGI-SENSE Panel-Mount Standard Connector, Type-J, (18527-24)
- AMSCOPE 150W Fiber-Optic Halogen Illuminator with Black Finish (HL150-B)
- UNITED SCIENTIFIC Stainless Steel Micro Spatula, 8 (SSFT08)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-119)
- SCIENTIFIC LABWARES Crucible Holder, Neoprene, For General Lab (790-127)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-102)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-104)
- SCIENTIFIC LABWARES Crucible, Nichrome, For General Lab (790-131)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-121)
- CHEMGLASS Crucible, Tall Form, 100mL, Porcelain (CG-1882-05)
- Scientific Labwares Labware