Shop All Lab Crucibles
Scientific Labwares
Cover, Nickel, For Mfr. No. 790-107
Mfr # 790-115
Zoro # G7901306
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Nickel
- Diameter 55 mm
- Application Crucibles
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # 790-115
- Zoro # G7901306
- Country of Origin Pakistan
- Category Lab Crucibles
Dimensions
Diameter | 55 mm |
Details
Item | Cover |
Color | Silver |
Material | Nickel |
Application | Crucibles |
Finish | Polished |
Max. Temp. | 800 Degrees C |
For Use With | 790-107 |
Product Type | Crucible Cover |
Description
Cover, Diameter 55 mm, Product Type Crucible Cover, Finish Polished, Material Nickel, Color Silver, For Use With 790-107, Application Crucibles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 8 oz, PK24 (GLA-00871)
- UNITED Casserole, Porcelain, Glzd, 1150C, 125mm, Wht (JPC500)
- DIGI-SENSE Traceable 100-Hour Digital Timer with Ca (94461-27)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-119)
- SCIENTIFIC LABWARES Cover, Nickel, For Mfr. No. 790-105 (790-113)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-122)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-104)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-109)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-106)
- CHEMGLASS Crucible, Tall Form, 50mL, Porcelain (CG-1882-04)
- Scientific Labwares Lab Crucibles