Shop All Lab Crucibles
Scientific Labwares
Cover, Nickel, For Mfr. No. 790-106
Mfr # 790-114
Zoro # G7900947
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Nickel
- Diameter 46.5 mm
- Max. Temp. 800 Degrees C
- For Use With 790-106
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # 790-114
- Zoro # G7900947
- Country of Origin Pakistan
- Category Lab Crucibles
Dimensions
Diameter | 46.5 mm |
Details
Item | Cover |
Color | Silver |
Material | Nickel |
Max. Temp. | 800 Degrees C |
For Use With | 790-106 |
Finish | Polished |
Application | Crucibles |
Product Type | Crucible Cover |
Description
Cover, Diameter 46.5 mm, Product Type Crucible Cover, Finish Polished, Material Nickel, Color Silver, For Use With 790-106, Application Crucibles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sodium Bicarbonate, 2.5 KG (S22060-2500.0)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151144)
- SPER SCIENTIFIC Large Display pH Pen, 0.1 Resolution (850051)
- AMERICAN MANTLE Gas Lamp Mantle Ring #8 (7998748)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-102)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-107)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-104)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-122)
- SCIENTIFIC LABWARES Cover, Nickel, For Mfr. No. 790-105 (790-113)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-119)
- SCIENTIFIC LABWARES Cover, Nichrome, For Mfr. No. 790-131 (790-132)
- Scientific Labwares Lab Crucibles