Shop All Lab Crucibles
Scientific Labwares
Cover, Nickel, For Mfr. No. 790-105
Mfr # 790-113
Zoro # G7900999
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Nickel
- Diameter 42 mm
- Finish Polished
- Max. Temp. 800 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # 790-113
- Zoro # G7900999
- Country of Origin Pakistan
- Category Lab Crucibles
Dimensions
Diameter | 42 mm |
Details
Item | Cover |
Color | Silver |
Material | Nickel |
Finish | Polished |
Max. Temp. | 800 Degrees C |
For Use With | 790-105 |
Application | Crucibles |
Product Type | Crucible Cover |
Description
Cover, Diameter 42 mm, Product Type Crucible Cover, Finish Polished, Material Nickel, Color Silver, For Use With 790-105, Application Crucibles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent Refill, Copper, 0.05 to 1.0 PPM (R-3619)
- SPECTRUM Phenol Red, Water Soluble, Reagent, ACS, 5g (PH135-5GM02)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- AMSCOPE 3.5X-90X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TZ-144A)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-110)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-103)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-107)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-122)
- SCIENTIFIC LABWARES Cover, Nichrome, For Mfr. No. 790-131 (790-132)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-109)
- SCIENTIFIC LABWARES Crucible, Nichrome, For General Lab (790-131)
- Scientific Labwares Lab Crucibles