Shop All Lab Crucibles
Scientific Labwares
Cover, Nickel, For Mfr. No. 790-104
Mfr # 790-112
Zoro # G7900965
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Nickel
- Diameter 40.5 mm
- For Use With 790-104
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # 790-112
- Zoro # G7900965
- Country of Origin Pakistan
- Category Lab Crucibles
Dimensions
Diameter | 40.5 mm |
Details
Item | Cover |
Color | Silver |
Material | Nickel |
For Use With | 790-104 |
Finish | Polished |
Application | Crucibles |
Max. Temp. | 800 Degrees C |
Product Type | Crucible Cover |
Description
Cover, Diameter 40.5 mm, Product Type Crucible Cover, Finish Polished, Material Nickel, Color Silver, For Use With 790-104, Application Crucibles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Hydrometer Baume, Range 0/12 (B61804-0000)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x22mm, PK10 (1404-15)
- OAKTON Ph Meter, LCD, AA Batteries (3561327)
- SPECTRUM Potassium Dichromate, Granular, 2.5kg (P1283-2.5KG13)
- SCIENTIFIC LABWARES Cover, Nickel, For Mfr. No. 790-105 (790-113)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-106)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-102)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-119)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-109)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-110)
- UNITED Crucible, Nickel, 100mL (NCR100)
- Scientific Labwares Lab Crucibles